Shop All Food Containers
Crestware
Square Storage Container Lid, Red
Mfr # SQCL68
Zoro # G1837958
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 9 in
- Overall Width (In.) 9 in
- Overall Depth (In.) 1/2 in
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SQCL68
- Zoro # G1837958
- UPC # 710277447568
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 9 in |
Overall Width (In.) | 9 in |
Overall Depth (In.) | 1/2 in |
Overall Height (In.) | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 9 in |
Overall Width | 9 in |
Details
Color | Red |
Material | Plastic |
For Use With | Food |
Features | NSF STD |
Item | Container Lid |
Handle | No |
Type | Stackable |
Product Type | Container Lid |
Microwaveable | No |
NSF Certified | Yes |
Includes Handle | No |
Dishwasher Safe | No |
Freezer Safe | Yes |
Graduated | No |
Description
Square Storage Container Lid, Stackable, Overall Length (In.) 9, Overall Width (In.) 9, Overall Height (In.) 1/2, Overall Depth (In.) 1/2, Color Red, Handle No, Material Plastic, For Use With Food, NSF STD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Thrml Fuse Hrnss Assembly Ru8098 (105000175)
- SPARKLING ICE Cherry Limeade Carbonated Water 17 oz (95086)
- FISHER MFG Stem Assy , Leadfree, Ss, 3/4"Lh (5000-0011)
- FRIGIDAIRE Terminal Block (134101400)
- CRESTWARE Ingredient Bin, Beige, 8qt. (IN2)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- CRESTWARE Round Storage Container, White, 3-3/4 (SQW2)
- CRESTWARE Round Storage Container, White, 4qt. (RCW4)
- CRESTWARE Round Storage Container, Clear, 9 "D (SQC8)
- CRESTWARE Square Storage Container Lid, White (SQCL24)
- RUBBERMAID COMMERCIAL Square Storage Container, 22 qt, Clear (FG632200CLR)
- Crestware Food Containers