Shop All Baking Utensils
Crestware
Spoon Spatula, Silicone, 16-1/4 In
Mfr # PS16HS
Zoro # G8156696
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 12 in
- Handle Color White/Red
- Blade Material Silicone
- Material Silicone
- Blade Size 4 in x 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PS16HS
- Zoro # G8156696
- UPC # 710277356198
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 12 in |
Blade Size | 4 in x 2 3/4 in |
Overall Length | 16 1/4 in |
Details
Handle Color | White/Red |
Blade Material | Silicone |
Material | Silicone |
Item | Spoonula |
Heat Resistant | Yes |
Style | Spoon |
Handle Material | Silicone |
Product Type | Spoonula |
NSF Certified | No |
Dishwasher Safe | No |
Description
Spoonula, Overall Length 16 in, Product Type Spoonula, Handle Material Silicone, Handle Color White/Red, Blade Length 4 in, Blade Material Silicone, Blade Width 2 3/4 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGB CGB Thin Grissini Italian Breadsticks Single Serve, PK1280 (17014)
- METRO Switch Kit - Power (RPC13-375)
- JET SPRAY Bowl Gasket 4.5" D (S6600)
- FRIGIDAIRE Gasket Door (241872502)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- CRESTWARE Spatula, Plastic, 14 In, PK12 (PS135)
- CRESTWARE Whip, Stainless Steel, 10 In (PW10)
- CRESTWARE Spoon Spatula, Plastic, 16-1/2 In, PK12 (PS165S)
- CRESTWARE Whip, Stainless Steel, 16 In (FW16)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Whip, Stainless Steel, 24 In (FW24)
- Crestware Baking Utensils