Shop All Baking Utensils
Crestware
Spoon Spatula, Silicone, 10 In
Mfr # PS10HS
Zoro # G9072366
original price:
$14.35
65% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Silicone
- Material Silicone
- Handle Color White/Red
- Blade Material Silicone
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PS10HS
- Zoro # G9072366
- UPC # 710277356136
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 10 in |
Blade Size | 3 3/4 in x 2 1/4 in |
Handle Length | 7 in |
Details
Handle Material | Silicone |
Material | Silicone |
Handle Color | White/Red |
Blade Material | Silicone |
Item | Spoonula |
Style | Spoon |
Heat Resistant | Yes |
Product Type | Spoonula |
NSF Certified | No |
Dishwasher Safe | No |
Description
Spoonula, Overall Length 10 in, Product Type Spoonula, Handle Material Silicone, Handle Color White/Red, Blade Length 3 3/4 in, Blade Material Silicone, Blade Width 2 1/4 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NORTHERN POPCORN 6208 Great Northern TopStar Commercial Quality Bar Style Popcorn Popper Machine, 12oz (577696GXY)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- VULCAN HART Valve 3/8 Mpt X 3/8 Mpt (107789-3)
- BRASSCRAFT STOP VALVE 1/2X3/8"" COMP (G2CR19X C1)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- CRESTWARE Whip, Stainless Steel, 16 In (PW16)
- CRESTWARE French Whip, Stainless Steel, 10 In (FW10)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- CRESTWARE Scraper, Brown, 5 in. L, Wood (WHG55)
- MERCER CUTLERY Spreader, 3 1/2 Inch (M18790)
- Crestware Baking Utensils