Shop All Cups
Crestware
Spice White Spice China Cup 7 oz., Pk36
Mfr # SC11
Zoro # G8171064
product price: $54.29
/pk 36, $1.51/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spice China
- Size 7 oz
- Color Spice White
- Diameter 3 5/8 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Diameter | 3 5/8 in |
Overall Height | 2 1/2 in |
Overall Diameter | 3 5/8 in |
Details
Item | Cup |
Type | Spice China |
Color | Spice White |
Material | Ceramic |
Product Type | Tall Cup |
Capacity | 7 fl oz |
Description
Cup, Material Ceramic, Color Spice White, Overall Height 2 1/2 in, Capacity 7 fl oz, Product Type Tall Cup, Overall Diameter 3 5/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 22-Gauge Trap Washing Machine 1-1/2 in. x 25-1/2 in (432222)
- STAR MANUFACTURING Rocker Switch (2E-Z21098)
- MERRYCHEF Door Spring Lge (40C1141)
- ALLPOINTS Rack, Utensil , Wall Mt, 18"L (1371190)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- ARCOROC Arcoroc Nonic Nucleated 16 oz. Ale/Pub Glass, PK48 (E8792)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- Crestware Cups