Shop All Baking Utensils
Crestware
Spatula, Silicone, 14 In
Mfr # PS14H
Zoro # G7488074
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Handle Color White/Red
- Overall Length 14 in
- Blade Material Silicone
- Blade Size 4 in x 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PS14H
- Zoro # G7488074
- UPC # 710277356150
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 14 in |
Blade Size | 4 in x 2 3/4 in |
Handle Length | 10 in |
Details
Item | Spatula |
Material | Silicone |
Handle Color | White/Red |
Blade Material | Silicone |
Handle Material | Plastic |
Heat Resistant | Yes |
Product Type | Spatula |
Dishwasher Safe | No |
NSF Certified | No |
Description
Spatula, Overall Length 14 in, Product Type Spatula, Handle Material Plastic, Handle Color White/Red, Blade Length 4 in, Blade Material Silicone, Blade Width 2 3/4 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Shredder Plate1/2 For - Part# Vs12Sd12 (VS12SD12)
- DIXIE Cutlery Dispenser Stand, 29in x 10 1/2 in (DUSSTDSP3)
- GE Surface Burner Knob (WB03T10025)
- BLODGETT Pilot Burner (7908)
- CRESTWARE Whip, Stainless Steel, 8 In (PW8)
- CRESTWARE Spatula, Plastic, 14 In, PK12 (PS135)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- CRESTWARE Whip, Stainless Steel, 14 In (FW14)
- CRESTWARE Spatula, Plastic, 9-1/2 In, PK12 (PS95)
- CRESTWARE Whip, Stainless Steel, 24 In (FW24)
- VOLLRATH Spoon Shaped Spatula (58110)
- Crestware Baking Utensils