Shop All Baking Utensils
Crestware
Spatula, Silicone, 10-1/2 In
Mfr # PS10H
Zoro # G7542245
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Size 3 3/4 in x 2 1/8 in
- Material Silicone
- Overall Length 10 1/2 in
- Heat Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # PS10H
- Zoro # G7542245
- UPC # 710277356129
- Country of Origin China
- Category Baking Utensils
Dimensions
Blade Size | 3 3/4 in x 2 1/8 in |
Overall Length | 10 1/2 in |
Handle Length | 7 in |
Details
Handle Material | Plastic |
Material | Silicone |
Heat Resistant | Yes |
Blade Material | Silicone |
Handle Color | Red |
Item | Spatula |
Style | Spoon |
Product Type | Spatula |
NSF Certified | No |
Dishwasher Safe | No |
Description
Spatula, Overall Length 10 in, Product Type Spatula, Handle Material Plastic, Handle Color Red, Blade Length 3 3/4 in, Blade Material Silicone, Blade Width 2 1/8 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Red Silicone Heater Gasket (15518.11)
- URBAN SLICER 13.4ozneapol Pizza Dough (100)
- MONTAGUE 40560-4 Air Shutter (HP405604)
- HOBART Met Gray Paint, 12 oz. (TL-052410-00005)
- CRESTWARE Spatula, Plastic, 9-1/2 In, PK12 (PS95)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Whip, Stainless Steel, 12 In (FW12)
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- CRESTWARE Whip, Stainless Steel, 18 In (FW18)
- CRESTWARE Whip, Stainless Steel, 10 In (PW10)
- E-Z MIX 2-0.5 qt. Mixing Cup (EZ70086)
- Crestware Baking Utensils