Shop All Baking Utensils
Crestware
Spatula, Plastic, 16-1/2 In, PK12
Mfr # PS165
Zoro # G7479884
product price: $22.19
/pk 12, $1.85/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Handle Material Plastic
- Handle Color White
- Handle Length 11 1/2 in
- Heat Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PS165
- Zoro # G7479884
- UPC # 710277356235
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 11 1/2 in |
Blade Size | 4 in x 2 3/4 in |
Overall Length | 16 1/2 in |
Details
Blade Material | Plastic |
Handle Material | Plastic |
Handle Color | White |
Heat Resistant | No |
Item | Spatula |
Material | Plastic |
Product Type | Spatula |
Dishwasher Safe | No |
NSF Certified | No |
Description
Spatula, Overall Length 16 1/2 in, Product Type Spatula, Handle Material Plastic, Handle Color White, Blade Length 4 in, Blade Material Plastic, Blade Width 2 3/4 in, Dishwasher Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL All Purpose Shaker, 2PK (ST-11)
- VOGT ICE MACHINES Coil, Sporlan, Mkc-2 Dual Jau, (12A2105C33)
- FISHER Faucet 8Awlh 10Ss (3252)
- BRASSCRAFT DISWASH LINE 1/2X48"" (B8-48DW6 P)
- CRESTWARE French Whip, Stainless Steel, 10 In (FW10)
- CRESTWARE Spatula, Plastic, 9-1/2 In, PK12 (PS95)
- CRESTWARE Spoon Spatula, Plastic, 16-1/2 In, PK12 (PS165S)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- CRESTWARE Spatula, Silicone, 10-1/2 In (PS10H)
- THERMOHAUSER Thermohauser Disposable Pastry Bag Maximum Grip; Transparent - 12 in. (8300017029)
- Crestware Baking Utensils