Shop All Baking Utensils
Crestware
Spatula, Plastic, 14 In, PK12
Mfr # PS135
Zoro # G7603066
product price: $20.89
/pk 12, $1.74/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9 1/2 in
- Handle Material Plastic
- Blade Size 4 3/4 in X 3 in
- Heat Resistant No
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PS135
- Zoro # G7603066
- UPC # 710277356228
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 9 1/2 in |
Blade Size | 4 3/4 in X 3 in |
Overall Length | 14 in |
Details
Handle Material | Plastic |
Heat Resistant | No |
Item | Spatula |
Material | Plastic |
Blade Material | Plastic |
Handle Color | White |
Product Type | Spatula |
NSF Certified | No |
Dishwasher Safe | No |
Description
Spatula, Overall Length 13 1/2 in, Product Type Spatula, Handle Material Plastic, Handle Color White, Blade Length 4 3/4 in, Blade Material Plastic, Blade Width 3 in, Dishwasher Safe No, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Valve, Dump Right 240V 9W (WC-861)
- DEAN Thermopile For - Part# 81006171 (81006171)
- VOLLRATH Urn Cup, 4 Qt (79540)
- GLOBE FOOD EQUIPMENT Cover, Knife (M349)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- CRESTWARE Whip, Stainless Steel, 16 In (PW16)
- CRESTWARE Whip, Stainless Steel, 12 In (PW12)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- REMCO Mini Bench Scraper, Polypropylene, Pink (69591)
- Crestware Baking Utensils