Shop All Serving Plates and Bowls
Crestware
Soup Bowl, 15 oz., Ceramic Bright White PK12
Mfr # AL39
Zoro # G8272074
product price: $80.99
/pk 12, $6.75/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Narrow Rim
- Capacity 15 oz
- Overall Height 2 in
- Diameter 10.5 in
- Color Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # AL39
- Zoro # G8272074
- UPC # 710277107394
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2 in |
Diameter | 10.5 in |
Details
Item | Soup Bowl |
Type | Alpine White Narrow Rim |
Capacity | 15 oz |
Color | Bright White |
Material | Ceramic |
Edge Style | Narrow Rim |
Description
Soup Bowl, Color Alpine White, Diameter 10 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Soup Bowl, Capacity 15 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Pilot Burner (11334)
- LAWRENCE FOODS Lawrence Foods Deluxe Peach Filling 2 gal. Pail (121800)
- NUTRICHEF Vacuum Sealer, PKVS20STS (PKVS20STS)
- JACKSON Thermometer 2", 100-220F, U-Clamp (6685-111-68-49)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bone White PK36 (RE31)
- CRESTWARE Nappie, 15 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP34)
- CRESTWARE Rimmed Bowl, 15 oz., Ceramic Bright White PK12 (AL62)
- CRESTWARE Plate, 10-1/4", Ceramic Bone White PK12 (RE46)
- CRESTWARE Nappie Bowl, 30 oz., Ceramic Bone White PK12 (CM36)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- ITI Souffle Bowl, 3-1/2 oz., Ceramic Bright White PK36 (EL-4)
- Crestware Serving Plates and Bowls