Shop All Serving Utensils
Crestware
Slotted Spoon, Stainless Steel, 18 in. L
Mfr # SL21
Zoro # G1838168
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SL21
- Zoro # G1838168
- UPC # 710277361222
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 18 in |
Utensil Width | 3 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Head Design | Slotted |
Product Type | Basting Spoon |
Description
Slotted Spoon, Material Stainless Steel, Length 18 In., Width 3 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO METAL PROD 6 CHR Reflector Bowl (701-6)
- HOSHIZAKI Water Valve (P00464-01)
- MONIN Monin Habanero Concentrate Flavor 375mL Bottle, PK4 (M-VJ236FP)
- MERCER CUTLERY Vegetable Peeler, L 6 1/2 (M15700P)
- CRESTWARE Basting Spoon, Black, 13-1/2 in. L (PHS13)
- CRESTWARE Disher, 2 oz., 9 in. L (D20)
- CRESTWARE Slotted Spoon, Stainless Steel, 12 in. L (BUF3)
- CRESTWARE Basting Spoon, Stainless Steel, 13 in. L (SD13)
- CRESTWARE Tong, Black, 6-1/2 in. L, Plastic (PCT6BK)
- CRESTWARE Portion Controller, 3 oz., 13-1/2 in. L (SPO3)
- VOLLRATH Ladle, Cap 8 Oz (4980820)
- Crestware Serving Utensils