Shop All Serving Utensils
Crestware
Slotted Spoon, Stainless Steel, 15 in. L
Mfr # SL15
Zoro # G1838177
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SL15
- Zoro # G1838177
- UPC # 710277363158
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Head Design | Slotted |
Product Type | Basting Spoon |
Description
Slotted Spoon, Material Stainless Steel, Length 15 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC FOODS Organic Unsweetened Vanilla Coconut Milk 32 fl. oz. Carton, PK12 (06752)
- ELECTROLUX Door Latch Kit (5366021400)
- HOBART Spiral Pin (PS-004-15)
- HATCO Infra-Red Lamp (Clear) 125V, 250W (WHITE-CTD-120)
- CRESTWARE Aluminum Scoop, 38 oz. (AS38)
- CRESTWARE Lettuce Chopper, 1 In W, Aluminum (SLL1)
- CRESTWARE Ladle, 3 oz., 3 in. L (CL03)
- CRESTWARE Perforated Portion Controller, 4 oz. (SPO4P)
- CRESTWARE Aluminum Scoop, 24 oz. (AS24)
- CRESTWARE Disher, 0.88 oz., 8 in. L (D40)
- TABLECRAFT Hgh Heat Spatula, Ntchd Slcne Blade, 16.4" (1864)
- Crestware Serving Utensils