Shop All Serving Utensils
Crestware
Slotted Spoon, Black, 13-1/2 in. L
Mfr # PHS13S
Zoro # G1838448
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PHS13S
- Zoro # G1838448
- UPC # 710277366135
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/2 in |
Utensil Width | 2 3/4 in |
Details
Item | Handle Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Black |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Head Design | Slotted |
Product Type | Handle Spoon |
Description
Slotted Spoon, Material Stainless Steel, Length 13-1/2 In., Width 2-3/4 In., Handle Material ABS Plastic, Handle Color Black, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Fryer Screen (00-418520-00003)
- HAROLD IMPORT CO SPADE ICE CREAM CHROME7"" (AFP)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- KEENEY MFG Thermostat Nonprm Sngl (NP110)
- CRESTWARE Ladle, 2 oz., 12 in. L (OPL02)
- CRESTWARE Pie Server, Stainless Steel, 12 in. L (BUF5)
- CRESTWARE Perforated Basting Spoon, Black, 15 in. L (PHS15P)
- CRESTWARE Basting Spoon, Black, 15 in. L (PHS15)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- CRESTWARE Tong, Stainless Steel, 9-3/4 in. L (TNGT10)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- Crestware Serving Utensils