Shop All Knives & Cutlery
Crestware
Slicer Knife, Serrated, 12 in. L, White
Mfr # KN53
Zoro # G1892040
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Blade Type Serrated
- Blade Material High Carbon Steel
- Handle Polypropylene
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN53
- Zoro # G1892040
- UPC # 710277640440
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 12 in |
Details
Item | Slicer Knife |
Type | Serrated |
Blade Type | Serrated |
Blade Material | High Carbon Steel |
Handle | Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Handle Material | Polypropylene |
Knife Type | Slicer |
Metal Detectable | No |
Number of Implements | 1 |
Description
Slicer Knife, Serrated, Length 12 In., Blade Type Serrated, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGEN-C Vitamin C Raspberry 30 Count, PK12 (130201)
- PREMIER PROTEIN Premier Protein Protein Caramel Shake Dream Cup 11 fl. oz., PK12 (P2A010304IS0501)
- FRYMASTER Transformer, V/F Dual, 100/120V, 12/24V For - Part# 807-2176 (807-2176)
- BEVERAGE-AIR Overload Ti Cra4765-134 (302-981A)
- CRESTWARE Slicer Knife, Serrated, 10 in. L, White (KN51)
- CRESTWARE Chef Knife, Straight, 10 in. L, Black (KN131)
- CRESTWARE Chef Knife, Straight, 12 in. L, White (KN32)
- CRESTWARE Fork, Stainless Steel, 10-1/2 in. L (BUF4)
- CRESTWARE Chef Knife, Straight, 10 in. L, White (KN31)
- CRESTWARE Knife Rack, Magnetic, 24 In, Wooden (KRW24)
- DEXTER RUSSELL Scalloped Bread Knife 8 In (13313)
- Crestware Knives & Cutlery