Shop All Colanders and Strainers
Crestware
Skimmer, Steel, 1/16 in. dia.
Mfr # SKM7W
Zoro # G1838229
original price:
$6.75
30% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated Nickel Steel
- Handle Length 11 1/4 in
- Overall Height 3 1/2 in
- Overall Length 20 in
- Hole Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SKM7W
- Zoro # G1838229
- UPC # 710277379036
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Handle Length | 11 1/4 in |
Overall Height | 3 1/2 in |
Overall Length | 20 in |
Hole Dia. | 1/16 in |
Overall Width | 7 in |
Head Width | 7 in |
Details
Item | Skimmer |
Material | Chrome Plated Nickel Steel |
Color | Steel |
Handle Material | Chrome Plated Nickel Steel |
Product Type | Skimmer |
NSF Certified | No |
Dishwasher Safe | No |
Head Material | Steel |
Head Shape | Round |
Finish | Chrome |
Description
Skimmer, Hole Dia. 1/16 In., Overall Height 3-1/2 In., Overall Length 20 In., Overall Width 7 In., Material Chrome Plated Nickel Steel, Color Steel, Handle Material Chrome Plated Nickel Steel, Handle Length 11-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- IBC 12 oz. IBC Cream Soda Sugr Glass, PK24 (10087191)
- DIXIE INDUSTRIES Disposable Hot cup 16 oz. White, Paper, Pk500 (5356DX)
- ECO-PRODUCTS 16 oz World Art Hot Cups, PK1000 (EP-BHC16-WA)
- CRESTWARE Colander, 21 qt., 8 in. H, Aluminum (ACOL21M)
- CRESTWARE Skimmer, 3 in. H, Steel (SKM6RM)
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh (WHSHD10)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Colander, 5 qt., 4-1/2 in. H, Steel (COL05)
- CRESTWARE Sieve, Stainless Steel, 12-1/4 In (RSS12)
- RSVP INTERNATIONAL Mesh Strainer 6.25In (STR-60)
- Crestware Colanders and Strainers