Shop All Colanders and Strainers
Crestware
Skimmer, Chrome Plated Nickel Steel
Mfr # SKM7SM
Zoro # G1838238
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated Nickel Steel
- Overall Height 3 1/2 in
- Handle Material Chrome Plated Nickel Steel
- Handle Length 13 1/2 in
- Hole Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SKM7SM
- Zoro # G1838238
- UPC # 710277379067
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Overall Height | 3 1/2 in |
Handle Length | 13 1/2 in |
Hole Dia. | 1/16 in |
Overall Length | 20 in |
Overall Width | 6 1/2 in |
Head Width | 6 3/4 in |
Details
Item | Skimmer |
Material | Chrome Plated Nickel Steel |
Handle Material | Chrome Plated Nickel Steel |
Color | Steel |
Product Type | Skimmer |
Finish | Chrome |
Head Material | Steel |
Head Shape | Square |
NSF Certified | No |
Dishwasher Safe | No |
Description
Skimmer, Hole Dia. 1/4 In., Overall Height 3-1/2 In., Overall Length 20 In., Overall Width 6-1/2 In., Material Chrome Plated Nickel Steel, Color Steel, Handle Material Chrome Plated Nickel Steel, Handle Length 13-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE PLASTIC Y 1/2 (F422808)
- ALLEN RICHS Allen Filling Bavarian Creme Bakeable, PK12 (02887)
- LIBBYS Libby Green Bean Cut Mix Sieve Low Sodium 101 oz., PK6 (F003710003328)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- CRESTWARE Colander, 5 qt., 4-1/2 in. H, Steel (COL05)
- CRESTWARE Sieve, Stainless Steel, 14 In (RSS14)
- CRESTWARE Mesh Strainer, 12 in. H, Steel, Coarse (CCS12C)
- CRESTWARE Mesh Strainer, 10 in. H, Steel, Coarse (CCS10C)
- CRESTWARE Colander, 8 qt., 5-1/2 in. H, Steel (COL08)
- CRESTWARE Skimmer, Steel, 1/16 in. dia. (SKM7W)
- TABLECRAFT Strainer, Medium Mesh, 10-1/4" (89)
- Crestware Colanders and Strainers