Shop All Colanders and Strainers
Crestware
Skimmer, 4 in. H, Steel
Mfr # SKM9W
Zoro # G1838201
original price:
$15.28
59% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Plated Nickel Steel
- Handle Length 13 1/4 in
- Overall Length 21 in
- Handle Material Chrome Plated Nickel Steel
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # SKM9W
- Zoro # G1838201
- UPC # 710277379050
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Handle Length | 13 1/4 in |
Overall Length | 21 in |
Overall Width | 9 in |
Hole Dia. | 1/4 in |
Overall Height | 4 in |
Head Width | 9 in |
Details
Item | Skimmer |
Material | Chrome Plated Nickel Steel |
Handle Material | Chrome Plated Nickel Steel |
Color | Steel |
Product Type | Skimmer |
NSF Certified | No |
Head Shape | Round |
Dishwasher Safe | No |
Finish | Chrome |
Head Material | Steel |
Description
Skimmer, Hole Dia. 1/4 In., Overall Height 4 In., Overall Length 21 In., Overall Width 9 In., Material Chrome Plated Nickel Steel, Color Steel, Handle Material Chrome Plated Nickel Steel, Handle Length 13-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALSERV Lamp, Heat - I/R 375W120V For - Part# 375R40 (375R40)
- MANITOWOC Pin, Door -W/Gasket (76-29173)
- RSVP INTERNATIONAL Coffee Scoop - 2T. (CS-2TB)
- KEEPRITE Defrost Termination Sensor (1071280)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Single Mesh (WHSSF10)
- CRESTWARE Mesh Strainer, 2-1/2in.H, Fine Double Mesh (WHSDF6)
- CRESTWARE Mesh Strainer, Steel, Medium Double Mesh (WHSDM6)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Sieve, Stainless Steel, 14 In (RSS14)
- RSVP INTERNATIONAL Bamboo Tool Holder (BOO-TH)
- Crestware Colanders and Strainers