Shop All Bakeware
Crestware
Sheet Pan Cover, Plastic, 9"x13"
Mfr # SPC913
Zoro # G5730186
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pan Cover
- Oven Safe No
- Dishwasher Safe Yes
- Bead Closure Closed Bead
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 9 in |
Sheet Pan Size | One Quarter |
Details
Item | Pan Cover |
Product Type | Pan Cover |
Oven Safe | No |
Dishwasher Safe | Yes |
Bead Closure | Closed Bead |
Freezer Safe | Yes |
Coating | Uncoated |
NSF Certified | No |
Perforation | Solid |
Description
Pan Cover, Sheet Pan Size One Quarter, Material Polyethylene, NSF Certified No, Oven Safe No, Product Type Pan Cover, Dishwasher Safe Yes, Freezer Safe Yes, Perforation Solid, Overall Length 13 in, Overall Width 9 in, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO BLENDER Mixing Head (A2008)
- CAMCO EGG HOLDER, HOLDS 12 EGGS, BILINGUAL (51015)
- GURLEYS Chocolate Almond Bark 20 oz., PK12 (84414)
- OHIO STONEWARE Wide Mouth Crock Weight 2 gal , 2PK (11662)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MB08)
- CRESTWARE Sheet Pan, Aluminum, 18"x13" (SP1813)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MB05)
- CRESTWARE Rarebit, Brown/White, 12 oz., PK36 (CM493)
- CRESTWARE Mixing Bowl, Stainless Steel, 13 qt. (MB13)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MB04)
- NUTRICHEF Ceramic Bakeware Royal Blue (NCCREX42)
- Crestware Bakeware