Shop All Bakeware
Crestware
Sheet Pan, 21 in W
Mfr # SP1521
Zoro # G709768918
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Dishwasher Safe No
- NSF Certified No
- Oven Safe Yes
- Sheet Pan Size Two Thirds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Pan Size | Two Thirds |
Overall Width | 15 in |
Details
Item | Sheet Pan |
Material | Aluminum |
Dishwasher Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Coating | Uncoated |
Perforation | Solid |
Freezer Safe | No |
Product Type | Sheet Pan |
Bead Closure | Closed Bead |
Description
Sheet Pan, Sheet Pan Size Two Thirds, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length 21 in, Overall Width 15 in, Overall Depth 1 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FBD SHAFT COLLAR, 1/4 BORE (18-2290-0001)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674)
- BROILKING / CADCO BroilKing CL-2 Two 1/2 Size Clear Plastic Lids (CL-2)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Lever (D10-7410-F)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MB05)
- CRESTWARE Ramekin, Bright White, 2-3/4 oz., PK48 (AL81)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x26" (SPC1826)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MBP08)
- CRESTWARE Mixing Bowl, Stainless Steel w/Rubber, 8qt (MBR08)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBP03)
- AMERICAN METALCRAFT 2 qt Stainless Steel Mixing Bowl (SSB200)
- Crestware Bakeware