Shop All Peelers, Cutters and Slicers
This Product is Discontinued
Crestware
Sharpening Steel, 14 in. L (Discontinued)
Mfr # CBS14
Zoro # G2456785
This Product is Discontinued
Key Features
- Length 14 in
- Handle Material Plastic
- Application For Sharpening Knives
- Sharpening Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CBS14
- Zoro # G2456785
- UPC # 710277331140
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 14 in |
Details
Item | Sharpening Steel |
Handle Material | Plastic |
Application | For Sharpening Knives |
Sharpening Material | Chrome Plated Steel |
Description
Sharpening Steel, Length 14 In., Sharpening Material Chrome Plated Steel, Handle Material Plastic, Application For Sharpening Knives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.