Shop All Baking Utensils
Crestware
Scraper, Brown, 4 in. L, Wood
Mfr # WHG45
Zoro # G1837879
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Handle Material Wood
- Blade Material Stainless steel
- Tether Capable Not Tether Capable
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHG45
- Zoro # G1837879
- UPC # 710277320106
- Country of Origin Taiwan, Province of China
- Category Baking Utensils
Dimensions
Overall Length | 9 1/2 in |
Blade Length | 4 3/4 in |
Blade Width | 4 in |
Details
Color | Brown |
Handle Material | Wood |
Blade Material | Stainless steel |
Tether Capable | Not Tether Capable |
Scraper Design | 2-Piece |
Item | Hand Scraper |
Metal Detectable | No |
Working Temp. | 0 Degrees to 160 Degrees F |
Tether Style | Not Tether Capable |
Product Type | Grill Scraper |
Material | Stainless Steel |
Maximum Temperature | 160 Degrees F |
NSF Certified | No |
Autoclavable | No |
Handle Included | No |
Minimum Temperature | 0 Degrees F |
Description
Scraper, Material Stainless Steel, Overall Length 9-1/2 In., Handle Length 5 In., Handle Material Wood, Handle Color Brown, Heat Resistant No, Blade Type Straight, Blade Material Stainless Steel, Blade Size 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket Hanger For - Part# Pta1105402 (PTA1105402)
- SOLO Foam Container, Hinged Lid, 6", 500PK, White (DCC60HT1)
- FRYMASTER CONTACTOR(3 POLE, 30 AMP, 240V) for Frymaster - Part# FM807-0074 (FM807-0074)
- JADE RANGE S-Hook 3-1/2 Long (3012900100)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Spatula, Silicone, 14 In (PS14H)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- CRESTWARE Scraper, Brown, 5 in. L, Wood (WHG55)
- CRESTWARE Dough Scraper, Steel/Wood, 6-1/2 In (WHDS63)
- CRESTWARE Spoon Spatula, Plastic, 9-1/2 In, PK12 (PS95S)
- FOX RUN BRANDS Flour Sifter Ss 4 Cup (4654)
- Crestware Baking Utensils