Shop All Cookware
Crestware
Sauce Pot Cover, Aluminum
Mfr # SAUC5
Zoro # G3000831
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 1.5 mm
- Inside Dia. (In.) 8 1/2 in
- Handle Color silver
- Handle Type Aluminum
Product Information
Dimensions
Inside Dia. (In.) | 8 1/2 in |
Outside Dia. (In.) | 9 1/2 in |
Cover Overall Diameter | 9 1/2 in |
Cover Interior Diameter | 8 1/2 in |
Details
Item | Sauce Pot Cover |
Material | Aluminum |
Gauge | 1.5 mm |
Handle Color | silver |
Handle Type | Aluminum |
For Use With | SAU5 |
Handle Material | Aluminum |
Compatible Pot Capacity | 5 qt |
Body Material | Aluminum |
NSF Certified | Yes |
Cover Included | Yes |
Dishwasher Safe | No |
Non-Stick | No |
Oven Safe | No |
Description
Sauce Pot Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 9 1/2 in, Cover Included Yes, Cover Interior Diameter 8 1/2 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 5 qt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Double Zipper Storage Bags, 1 gal, 1.75 mil, 9.6 x 12.1, Clear, PK228 PK (314467)
- TOPS Handle Pan #1090 (55712)
- ANETSBERGER BROS Thermostat Rx, 3/8 X 5, 36 (60125401)
- CORTINA SAFETY PRODUCTS Cortina 03-600-30 Metal Ring Weight, 9 Lbs, For Lamba Cones (03-600-30)
- CRESTWARE Sauce Pan, 8 qt, Aluminum (PAN8)
- CRESTWARE Stock Pot w/Cover, 3 qt, 9-1/4 In., SS (SSSAU3)
- CRESTWARE Fry Pan Cover, Aluminum, 15 In (FRYDC14)
- CRESTWARE Sauce Pan w/Cool Grip, 5 qt, Aluminum (PAN5H)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In., Alum (FRY14XH)
- CRESTWARE Frying Pan, 7-1/2 In., Aluminum (FRY07H)
- CONCORD Stainless Steel Home Brew Kettle Set, 40 Quart/ 10 Gal (S3539S-BK)
- Crestware Cookware