Shop All Cookware
Crestware
Sauce Pot, 42 qt, Aluminum
Mfr # SAU42
Zoro # G8420684
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 42 qt
- Material Aluminum
- Handle Color silver
- Inside Dia. (In.) 17 1/2 in
- Outside Dia. (In.) 17 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Dia. (In.) | 17 1/2 in |
Outside Dia. (In.) | 17 7/8 in |
Overall Diameter | 17 7/8 in |
Details
Item | Sauce Pot |
Capacity (Qt.) | 42 qt |
Material | Aluminum |
Handle Color | silver |
Handle Type | Aluminum |
Gauge | 4.2 mm |
Non-Stick | No |
Handle Material | Aluminum |
Cover Included | No |
Oven Safe | No |
Body Material | Aluminum |
Body Style | Straight |
NSF Certified | Yes |
Dishwasher Safe | No |
Description
Sauce Pot, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 4.2 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 42 qt, Product Type Sauce Pot, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 17 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Agitator (31409300000)
- DIXIE ULTRA Dixie® SX20PATH, Pathways Paper Bowls, 20 oz, Green/Burg/Wht, 500/Carton (SX20PATH)
- CRETORS Stirrer Blade (10176)
- LINCOLN Fan, Cooling (369378)
- CRESTWARE Stock Pot Cover, Aluminum (POTC50)
- CRESTWARE Stock Pot w/Cover, 8 qt, 11 In., SS (SSPOT08)
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum (PAN2H)
- CRESTWARE Stock Pot Cover, Aluminum (POTC12)
- CRESTWARE Frying Pan, 7-1/2 In., SS/Alum (FRY07IH)
- CRESTWARE Stock Pot w/Cover, 20 qt, 13-1/2 In., SS (SSPOT20)
- RACHAEL RAY Rachael Ray 81157 Create Delicious Hard-Anodized Aluminum Nonstick Cookware Set - Red Handles; 11 Piece (81157)
- Crestware Cookware