Shop All Cookware
Crestware
Sauce Pot, 28 qt, Aluminum
Mfr # SAU28
Zoro # G8386786
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 28 qt
- Capacity (Qt.) 28 qt
- Material Aluminum
- Outside Dia. (In.) 15 1/8 in
- Gauge 4.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 15 1/8 in |
Inside Dia. (In.) | 14 3/4 in |
Overall Diameter | 15 1/8 in |
Details
Item | Sauce Pot |
Capacity | 28 qt |
Capacity (Qt.) | 28 qt |
Material | Aluminum |
Gauge | 4.2 mm |
Handle Color | Silver |
Handle Type | Riveted |
Non-Stick | No |
Dishwasher Safe | No |
Body Style | Straight |
Body Material | Aluminum |
NSF Certified | Yes |
Handle Material | Aluminum |
Oven Safe | No |
Cover Included | No |
Description
Sauce Pot, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 4.2 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 28 qt, Product Type Sauce Pot, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 15 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCOLD Norcold 619041 Spring Holder Assembly - Rh Evap Door / Silver Spring (619041)
- BOARDWALK Boardwalk® PVC Food Wrap Film, 18" x 2000-ft. Roll (BWK7204)
- WARING COMMERCIAL Mixing Paddle, For Use With 56GX76 (WSM7LMP)
- TURBOCHEF Grease Filter (TC3-0224)
- CRESTWARE Sauce Pan, 3 qt, Aluminum (PAN3)
- CRESTWARE Stock Pot w/Cover, 3 qt, 9-1/4 In., SS (SSSAU3)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum (FRY08XH)
- CRESTWARE Sauce Pan, 7 qt, Aluminum (PAN7)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Alum (FRY10XH)
- CRESTWARE Stock Pot Cover, Aluminum (POTC12)
- RACHAEL RAY Rachael Ray 16342 Cucina Hard Enamel Nonstick Twin Pack Skillet Set; Cranberry Red (16342)
- Crestware Cookware