Shop All Cookware
Crestware
Sauce Pan w/Cover, 5 qt, 9-1/2 In., SS
Mfr # SSPAN5WC
Zoro # G6205814
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 5 qt
- Overall Length (In.) 18 3/4 in
- Overall Width (In.) 9 1/2 in
- Overall Height (In.) 5 3/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length (In.) | 18 3/4 in |
Overall Width (In.) | 9 1/2 in |
Overall Height (In.) | 5 3/4 in |
Inside Dia. (In.) | 8 in |
Inside Depth (In.) | 4 3/4 in |
Overall Diameter | 1/4 in |
Overall Height | 5 3/4 in |
Details
Item | Sauce Pan w/Cover |
Capacity (Qt.) | 5 qt |
Material | Stainless Steel |
Handle Color | silver |
Handle Type | Welded |
Gauge | 1.5 mm |
Cover Type | Flat |
Body Material | Stainless Steel |
NSF Certified | No |
Compatible Pot Capacity | 5 qt |
Bottom Material | Aluminum |
Non-Stick | No |
Cover Included | Yes |
Oven Safe | No |
Handle Material | Stainless Steel |
Dishwasher Safe | No |
Body Style | Straight |
Description
Sauce Pan w/Cover, Overall Height 5 3/4 in, Material Stainless Steel, Handle Type Welded, Handle Material Stainless Steel, Handle Color Silver, Gauge 1.5 mm, Cover Type Flat, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 5 qt, Product Type Sauce Pan with Cover, Body Material Stainless Steel, Body Style Straight, Bottom Material Aluminum, NSF Certified No, Compatible Pot Capacity 5 qt, Overall Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEETARTS Fusions Fruit Punch Medley Chewy Candy 5 oz (5171)
- COLDZONE Fan Motor Evap Condenser (08216072)
- SUBURBAN MFG 3084A SDN2 Drop-In Cooktop Glass Cover (SU324302)
- CHAMPION DISHWASHER Tube 3/16"Id X 3/8"Od X8-1/4" (114202)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In. (FRY08AXH)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC7)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Alum (FRY07XH)
- CRESTWARE Stock Pot w/Cover, 2 qt, 9-1/4 In., SS (SSSAU2)
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum (FRY12IH)
- CRESTWARE Stock Pot Cover, Aluminum (POTC80)
- CONCORD Stainless Steel Home Brew Kettle Set, 120 Quart/ 30 Gal (S5548S-BK)
- Crestware Cookware