Shop All Cookware
Crestware
Sauce Pan w/Cool Grip, 8 qt, Aluminum
Mfr # PAN8H
Zoro # G6130004
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 8 qt
- Overall Depth (In.) 6 1/4 in
- Material Aluminum
- Handle Type Chrome Plated Steel
- Top Dia. (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 6 1/4 in |
Top Dia. (In.) | 11 in |
Outside Dia. (In.) | 11 in |
Overall Diameter | 11 in |
Cover Interior Diameter | 11 in |
Details
Item | Sauce Pan w/Cool Grip Handle |
Capacity (Qt.) | 8 qt |
Material | Aluminum |
Handle Type | Chrome Plated Steel |
Handle | 9 1/2 in |
Handle Color | silver |
Gauge | 2.5 mm |
Product Type | Sauce Pan |
Handle Material | Silicone |
Body Material | Aluminum |
Oven Safe | No |
NSF Certified | Yes |
Non-Stick | No |
Body Style | Straight |
Dishwasher Safe | No |
Cover Included | No |
Description
Sauce Pan w/Cool Grip Handle, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 11 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 8.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTIAS OVEN CO Gear - Plastic 30T (109)
- COMMODITY RAISINS Commodity Raisins California Midget Seedless Raisins 30lbs (00017)
- DEXTER RUSSELL Utility/Deboning Knife 4-1/2 In (11123)
- ALLPOINTS Cap, End - Round Tubing (263796)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In. (FRY07AXH)
- CRESTWARE Stock Pot w/Cover, 20 qt, 13-1/2 In., SS (SSPOT20)
- CRESTWARE Fry Pan Cover, Aluminum, 8 In (FRYDC07)
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum (HPOT40)
- CRESTWARE Sauce Pan w/Cover, 2 qt, 8 In., SS (SSPAN2WC)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Alum (FRY07XH)
- RACHAEL RAY Rachael Ray 81127 Create Delicious Hard-Anodized Aluminum Nonstick Deep Skillet - Pack of 2; 9.5 & 11.75 in. - Teal Handles (81127)
- Crestware Cookware