Shop All Cookware
Crestware
Sauce Pan w/Cool Grip, 5 qt, Aluminum
Mfr # PAN5H
Zoro # G6153971
original price:
$23.99
5% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 5 qt
- Overall Depth (In.) 4 7/8 in
- Material Aluminum
- Top Dia. (In.) 9 7/8 in
- Outside Dia. (In.) 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 4 7/8 in |
Top Dia. (In.) | 9 7/8 in |
Outside Dia. (In.) | 9 7/8 in |
Overall Diameter | 9 7/8 in |
Cover Interior Diameter | 9 7/8 in |
Details
Item | Sauce Pan w/Cool Grip Handle |
Capacity (Qt.) | 5 qt |
Material | Aluminum |
Gauge | 2.5 mm |
Handle Type | Chrome Plated Steel |
Handle Color | silver |
Handle | 7 1/2 in |
Oven Safe | No |
Dishwasher Safe | No |
Handle Material | Silicone |
Cover Included | No |
Non-Stick | No |
Body Style | Straight |
Body Material | Aluminum |
NSF Certified | Yes |
Description
Sauce Pan w/Cool Grip Handle, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 9 7/8 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 5.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 9 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Pie Knife 45 In X 225 In (31642)
- AMERICAN RANGE Door Frame (A99650)
- ANTUNES Drive Motor Sprocket Kit (7000883)
- HOBART Knife, Grinder - #10/12 (00-E-290339)
- CRESTWARE Fry Pan Handle, 7 and 8 In (GGHS)
- CRESTWARE Stock Pot w/Cover, 16 qt, 12-3/4 In., SS (SSPOT16)
- CRESTWARE Frying Pan, 7-1/2 In., Aluminum (FRY07H)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC60)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC8)
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum (PAN2H)
- VOLLRATH Alum Sauce Pot, 13 QT (67420)
- Crestware Cookware