Shop All Cookware
Crestware
Sauce Pan w/Cool Grip, 3 qt, Aluminum
Mfr # PAN3H
Zoro # G8457565
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 3 qt
- Overall Depth (In.) 4 1/2 in
- Material Aluminum
- Outside Dia. (In.) 8 3/4 in
- Handle 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 4 1/2 in |
Outside Dia. (In.) | 8 3/4 in |
Top Dia. (In.) | 8 3/4 in |
Cover Interior Diameter | 8 3/4 in |
Overall Diameter | 8 3/4 in |
Details
Item | Sauce Pan w/Cool Grip Handle |
Capacity (Qt.) | 3 qt |
Material | Aluminum |
Handle | 7 1/2 in |
Handle Color | silver |
Gauge | 2.5 mm |
Handle Type | Chrome Plated Steel |
Body Style | Straight |
Dishwasher Safe | No |
Non-Stick | No |
NSF Certified | Yes |
Oven Safe | No |
Body Material | Aluminum |
Handle Material | Silicone |
Cover Included | No |
Description
Sauce Pan w/Cool Grip Handle, Material Aluminum, Handle Type Riveted, Handle Material Silicone, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 8 3/4 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 3.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drip Bowl 6", Range Type, Fits GE, PK6 (60761)
- KRUSTEAZ Krusteaz Professional Vanilla Creme Icing Mix 5lbs Box, PK6 (732-0800)
- ALLIANCE ASSY, DISPENSER-FABRIC SOFTENER(MTWC) (205225)
- HOBART Dough Hook - 20 Qt. Spiral (00-477521)
- CRESTWARE Stock Pot, 16 qt, Aluminum (POT16)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC8)
- CRESTWARE Stock Pot, 50 qt, Aluminum (POT50)
- CRESTWARE Stock Pot Cover, Aluminum (POTC60)
- CRESTWARE Frying Pan, 7-1/2 In., Aluminum (FRY07H)
- CRESTWARE Sauce Pan, 4 qt, Aluminum (PAN4)
- HANDI-FOIL Handi-Foil 9" Extra Deep Pie Pan, PK500 (4004-40-500)
- Crestware Cookware