Shop All Cookware
Crestware
Sauce Pan Cover, Aluminum
Mfr # PANC7
Zoro # G3000877
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With PAN7
- Handle Type Aluminum
- Outside Dia. (In.) 11 1/8 in
- Handle Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 11 1/8 in |
Cover Overall Diameter | 11 1/8 in |
Details
Item | Sauce Pan Cover |
Material | Aluminum |
For Use With | PAN7 |
Handle Type | Aluminum |
Handle Color | silver |
Gauge | 1.5 mm |
Cover Included | Yes |
Oven Safe | No |
Body Material | Aluminum |
NSF Certified | Yes |
Compatible Pot Capacity | 7 qt |
Non-Stick | No |
Dishwasher Safe | No |
Handle Material | Aluminum |
Description
Sauce Pan Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 11 1/8 in, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 7 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump 208/230V - 50/60Hz (14-8039-9)
- HASTINGS HOME Hastings Home Wall Mount Spice Rack, Space Saving 5-Tier Kitchen or Pantry Shelves, Wire Metal Design (770897DXH)
- LITTLE GIANT PUMP PUMP WTR GARDEN 1/4""MNPT (523375)
- T&S BRASS Repair Kit - Vacuum Breaker, 3/8" (-968)
- CRESTWARE Induction Efficient Frying Pan, 8-1/2 In. (FRY08IH)
- CRESTWARE Stock Pot, 8 qt, Aluminum (POT08)
- CRESTWARE Sauce Pan, 7 qt, Aluminum (PAN7)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In. (FRY14AXH)
- CRESTWARE Sauce Pan w/Cover, 7-5/8qt, 10-1/2 In., SS (SSSAU7)
- CRESTWARE Stock Pot Cover, Aluminum (POTC80)
- NUTRICHEF Lid For Nccw14S20 Cooking Pot1.5 (PRTNCCW14S1LID)
- Crestware Cookware