Shop All Cookware
Crestware
Sauce Pan Cover, Aluminum
Mfr # PANC4
Zoro # G3000895
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With PAN4
- Handle Type Aluminum
- Outside Dia. (In.) 9 5/8 in
- Handle Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 9 5/8 in |
Cover Overall Diameter | 9 5/8 in |
Details
Item | Sauce Pan Cover |
Material | Aluminum |
For Use With | PAN4 |
Handle Type | Aluminum |
Handle Color | silver |
Gauge | 1.5 mm |
Non-Stick | No |
Cover Included | Yes |
Handle Material | Aluminum |
Body Material | Aluminum |
Dishwasher Safe | No |
NSF Certified | Yes |
Compatible Pot Capacity | 4.5 qt |
Oven Safe | No |
Description
Sauce Pan Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 9 5/8 in, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 4.5 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Quadrant Replacement Kit (4440712)
- VOLLRATH Half-Size Cover, Solid (75120)
- AMERICAN RANGE Dial 2-1/4 D, 400-200 (11111)
- WINCO 1/6 Size 4 in Steam Table Pan (SPJP-604)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Alum (FRY10XH)
- CRESTWARE Sauce Pan w/Cover, 5 qt, 9-1/2 In., SS (SSPAN5WC)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In. (FRY14AXH)
- CRESTWARE Sauce Pot, 60 qt, Aluminum (SAU60)
- CRESTWARE Heavy Duty Stock Pot, 30 qt, Aluminum (HPOT30)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In. (FRY08AXH)
- VOLLRATH Aluminum Sauce Pot, 14 Qt. (7373)
- Crestware Cookware