Shop All Cookware
Crestware
Sauce Pan Cover, Aluminum
Mfr # PANC2
Zoro # G3000910
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Handle Type Riveted
- Handle Color Silver
- Gauge 1.5 mm
- Outside Dia. (In.) 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. (In.) | 8 3/8 in |
Cover Overall Diameter | 8 3/8 in |
Details
Item | Sauce Pan Cover |
Material | Aluminum |
Handle Type | Riveted |
Handle Color | Silver |
Gauge | 1.5 mm |
For Use With | PAN2 |
Compatible Pot Capacity | 2.5 qt |
Dishwasher Safe | No |
Oven Safe | No |
Body Material | Aluminum |
Non-Stick | No |
Handle Material | Aluminum |
NSF Certified | Yes |
Cover Included | Yes |
Description
Sauce Pan Cover, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 1.5 mm, Cover Overall Diameter 8 3/8 in, Cover Included Yes, Dishwasher Safe No, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 2.5 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Thermostat D1/D18, 3/16 X 13, 48 (3004238)
- JACKSON Magnetic Switch N.O. (05930-002-36-80)
- COMPONENT HARDWARE Chamber, Air Mixing (7/16"Slip) (G46-4361)
- BOAT BLING Boat Bling HS-0032 Hot Sauce Hard Water Spot Remover - 32 oz. (HS0032)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC42)
- CRESTWARE Sauce Pan w/Cover, 5 qt, 9-1/2 In., SS (SSPAN5WC)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Alum (FRY10XH)
- CRESTWARE Stock Pot w/Cover, 16 qt, 12-3/4 In., SS (SSPOT16)
- CRESTWARE Induction Efficient Frying Pan, 8-1/2 In. (FRY08IH)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC7)
- BROWNE FOODSERVICE Pot, Stock , 20 Qt, Thermalloy (5813120)
- Crestware Cookware