Shop All Cookware
Crestware
Sauce Pan, 5 qt, Aluminum
Mfr # PAN5
Zoro # G8021797
original price:
$31.63
29% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 5 qt
- Overall Depth (In.) 4 7/8 in
- Material Aluminum
- Handle 7 1/2 in
- Handle Type Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth (In.) | 4 7/8 in |
Top Dia. (In.) | 9 7/8 in |
Outside Dia. (In.) | 9 7/8 in |
Overall Diameter | 9 7/8 in |
Cover Interior Diameter | 9 7/8 in |
Details
Item | Sauce Pan |
Capacity (Qt.) | 5 qt |
Material | Aluminum |
Handle | 7 1/2 in |
Handle Type | Chrome Plated Steel |
Handle Color | silver |
Gauge | 2.5 mm |
Body Style | Straight |
Cover Included | No |
Body Material | Aluminum |
Handle Finish | Chrome Plated |
NSF Certified | Yes |
Oven Safe | No |
Dishwasher Safe | No |
Handle Material | Steel |
Non-Stick | No |
Description
Sauce Pan, Material Aluminum, Handle Type Riveted, Handle Material Steel, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 9 7/8 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 5.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 9 7/8 in, Handle Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PAINTS Dual-Mix Door Skin & SMC Adhesive (39337)
- UNCOMMON THREADS Traditional Chef Pant 2" Blk MD (4010-0103)
- GE Radiant Element (WB30T10133)
- ESCALI Scale, Digital, Glass, 15 lb./7kg, Black (SCDG15BK)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In. (FRY07AXH)
- CRESTWARE Stock Pot, 20 qt, Aluminum (POT20)
- CRESTWARE Frying Pan, 10-1/2 In., SS/Alum (FRY10IH)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum (FRY08XH)
- CRESTWARE Stock Pot Cover, Aluminum (POTC16)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In. (FRY08AXH)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC5)
- Crestware Cookware