Shop All Cookware
Crestware
Sauce Pan, 2-1/2 qt, Aluminum
Mfr # PAN2
Zoro # G8380766
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 1/2 qt
- Overall Depth (In.) 4 in
- Material Aluminum
- Top Dia. (In.) 7 1/8 in
- Handle Type Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 4 in |
Top Dia. (In.) | 7 1/8 in |
Outside Dia. (In.) | 7 1/8 in |
Cover Interior Diameter | 7 1/8 in |
Overall Diameter | 7 1/8 in |
Details
Item | Sauce Pan |
Capacity (Qt.) | 2 1/2 qt |
Material | Aluminum |
Handle Type | Chrome Plated Steel |
Gauge | 2.5 mm |
Handle | 6 1/4 in |
Handle Color | silver |
Dishwasher Safe | No |
Handle Finish | Chrome Plated |
Oven Safe | No |
Body Style | Straight |
Non-Stick | No |
Handle Material | Steel |
Body Material | Aluminum |
NSF Certified | Yes |
Cover Included | No |
Description
Sauce Pan, Material Aluminum, Handle Type Riveted, Handle Material Steel, Handle Color Silver, Gauge 2.5 mm, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Cover Interior Diameter 7 1/8 in, Dishwasher Safe No, Non-Stick No, Oven Safe No, Capacity 2.5 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 7 1/8 in, Handle Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- POWER SOAK SYSTEMS Heater Sink 480V 7Kw (37347)
- CALIENTE INDUSTRIES Inlet Assembly w/ Cord (11A)
- DISPLAYPIE D & W Fine Pack 10" Lo-Dome Display Pie Container, PK160 (J44-1)
- CRESTWARE Sauce Pot, 28 qt, Aluminum (SAU28)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC7)
- CRESTWARE Sauce Pot, 42 qt, Aluminum (SAU42)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Alum (FRY07XH)
- CRESTWARE Sauce Pan, 10 qt, Aluminum (PAN10)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., SS/Alum (FRY07XIH)
- NUTRICHEF Lid For Nccw12Blu Dutch Oven Pot (PRTNCCW12BLUDPL)
- Crestware Cookware