Shop All Condiment Dispensers
Crestware
Sauce Cup, 2-1/2 oz, Stainless Steel, PK12
Mfr # SC2
Zoro # G8527784
product price: $7.25
/pk 12, $0.60/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-1/2 oz
- Material Stainless Steel
- Color Silver
- Width (In.) 2 1/4 in
- Height (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SC2
- Zoro # G8527784
- UPC # 710277432021
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 2-1/2 oz |
Width (In.) | 2 1/4 in |
Height (In.) | 1 1/2 in |
Depth (In.) | 1 1/2 in |
Top Dia. (In.) | 2 1/4 in |
Base Dia. (In.) | 1 in |
Details
Item | Sauce Cup |
Material | Stainless Steel |
Color | Silver |
NSF Certified | No |
Microwaveable | No |
Dishwasher Safe | No |
Oven Safe | No |
Description
Sauce Cup, Material Stainless Steel, Oven Safe No, Color Silver, Microwaveable No, Dishwasher Safe No, Product Type Sauce Cup, Capacity 2.5 oz, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDAHOAN FOODS Idahoan Foods Butter & Herb Mashed Potato 32 oz., PK8 (2970000342)
- KASON ® - 401Sa6063384 Strip Curtain (401SA6063384)
- ALLIANCE VANE, AIRFLOW SWITCH (70502301)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, MD (83087)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- CRESTWARE 3 oz Paneled Glass Salt & Pepper Shaker (SHKR43M)
- CRESTWARE Squeeze Bottle, Clear, 8 oz., PK12 (SB08C)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 24 oz., PK12 (SB24CW)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 16 oz., PK12 (SB16CW)
- VISTPAK Basic Condiment Kit with Wood Stirrer, 250PK (CA625WAM)
- Crestware Condiment Dispensers