Shop All Serving Plates and Bowls
This Product is Discontinued
Crestware
Salad/Pasta Bowl, Ceramic Bright White, PK24 (Discontinued)
Mfr # AL47
Zoro # G8015296
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Alpine White Narrow Rim
- Overall Height 2 in
- Diameter 9 5/8 in
- Color Alpine White
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # AL47
- Zoro # G8015296
- UPC # 710277107479
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2 in |
Diameter | 9 5/8 in |
Details
Item | Soup Plate |
Type | Alpine White Narrow Rim |
Color | Alpine White |
Material | Ceramic |
Pattern | Alpine |
Product Type | Soup Plate |
Edge Style | Narrow Rim |
Description
Soup Plate, Color Alpine White, Diameter 9 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Soup Plate, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.