Shop All Flatware
Crestware
Salad Fork, 6 1/4 in L, Silver, PK12
Mfr # SIM806
Zoro # G5311538
product price: $10.79
/pk 12, $0.90/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Simplicity
- Material Stainless Steel
- Product Type Salad Fork
- Overall Length 6 1/4 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 1/4 in |
Details
Item | Salad Fork |
Pattern | Simplicity |
Material | Stainless Steel |
Product Type | Salad Fork |
Stainless Steel Grade | 18/0 |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 1/4 in, Pattern Simplicity, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Harvest Assist Kit For - Part# Sc12-3060-21 (SC12-3060-21)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Black Microwave (CHM16MB6)
- CRESTWARE Spoon Spatula, Silicone, 14 In (PS14HS)
- BUNN Sprayhead, 7 Hole , .185 Hole Sz (40670.0007)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- CRESTWARE Bouillon Spoon, Windsor Pattern, PK24 (WIN310)
- CRESTWARE Steak Knife, 4-3/4inL, Plastic Handle, PK12 (SKPP2)
- CRESTWARE Flatware Dispenser, 4 Hole (CFD4)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- CRESTWARE Steak Knife, 4-3/4 in. L, Wood Handle, PK12 (SKPW2)
- TABLE 12 50 Piece Flatware Set, Stainless Steel Kitchen Utensils Set, Dishwasher Safe (TF50S70T)
- Crestware Flatware