Shop All Flatware
Crestware
Salad Fork, 6 1/2 in L, Silver, PK12
Mfr # PER106
Zoro # G5311635
product price: $7.69
/pk 12, $0.64/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Perlina
- Material Stainless Steel
- Product Type Salad Fork
- Overall Length 6 1/2 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 1/2 in |
Details
Item | Salad Fork |
Pattern | Perlina |
Material | Stainless Steel |
Product Type | Salad Fork |
Stainless Steel Grade | 18/0 |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 1/2 in, Pattern Perlina, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL 16" 4-Slot Stainless Steel Commercial Toaster (WCT708)
- HOBART Fluted Knob 2-1/2 D (77371)
- POP TARTS Toaster Pastries, Variety Pack, 43 oz, 48/BX, Multi PK (KEB22095)
- TRAULSEN Shelf, Wire , 23-1/4X26-1/2", Epxy (340-41168-00)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Flatware Dispenser, 6 Hole (CFD6)
- CRESTWARE Dinner Fork, 7 1/2 in L, Silver, PK12 (PER102)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Dessert Spoon, 7 1/4 in L, Silver, PK12 (SIM808)
- ITI Ice Tea Spoon, 7 7/8 in L, Silver, PK12 (WAV-115)
- Crestware Flatware