Shop All Food Pans
Crestware
SAF-T-STAK Third x 4" Pan
Mfr # 4134
Zoro # G909215182
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Steam Table Inset Pan
- Dishwasher Safe No
- Oven Safe No
- Compatible Pan Type Third Size
- Freezer Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Steam Table Inset Pan |
Product Type | Steam Table Inset Pan |
Dishwasher Safe | No |
Oven Safe | No |
Compatible Pan Type | Third Size |
Freezer Safe | No |
Anti-Jam | No |
NSF Certified | Yes |
Description
Steam Table Inset Pan, Overall Depth 4 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Third Size, Gauge 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 500W (R02-08-101D-00)
- DEXTER RUSSELL Pierced Vegetable Server 9 In (31434)
- GRINDMASTER CECILWARE Thermometer Me Urn Ce (321-00032)
- LIFETIME Swingaway WHTCan Opener (407WH)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Pan Cover, Polycarbonate, Fits Half Pan (FPC2)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- CRESTWARE Drain Tray, Polycarbonate, Sixth, 4 In (FP6DT)
- CAMBRO Pan Clear Plastic 1/6 4" Deep (64CW135)
- Crestware Food Pans