Shop All Food Pans
Crestware
SAF-T-STAK Third x 2 1/2" Pan
Mfr # 4132
Zoro # G609215192
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Jam No
- Compatible Pan Type Third Size
- Dishwasher Safe No
- Product Type Steam Table Inset Pan
- Oven Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Steam Table Inset Pan |
Anti-Jam | No |
Compatible Pan Type | Third Size |
Dishwasher Safe | No |
Product Type | Steam Table Inset Pan |
Oven Safe | No |
Freezer Safe | No |
NSF Certified | Yes |
Description
Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Third Size, Gauge 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Pilot Burner - Nat (60130906)
- ALLPOINTS Contactor 2P 50/65A 208/240V (441616)
- FRIGIDAIRE Gasket Door (241872504)
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP28)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP36)
- CRESTWARE Pan Cover, Polycarbonate, Fits Half Pan (FPC2)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- KARAT Full Size 3 1/8 in Foil Steam Table Pans, PK50 (AF-STP100)
- Crestware Food Pans