Shop All Food Pans
Crestware
SAF-T-STAK Third x 2 1/2" Pan
Mfr # 2132
Zoro # G909215175
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pan Type Third Size
- Dishwasher Safe No
- Freezer Safe No
- NSF Certified Yes
- Product Type Steam Table Inset Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Steam Table Inset Pan |
Compatible Pan Type | Third Size |
Dishwasher Safe | No |
Freezer Safe | No |
NSF Certified | Yes |
Product Type | Steam Table Inset Pan |
Oven Safe | No |
Anti-Jam | No |
Description
Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Third Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Garlic Cube (G-CUBE)
- RSVP INTERNATIONAL Splatter Screen 10in (SPLAT-10)
- CRESTWARE Knife Rack, Magnetic, 24 In, Wooden (KRW24)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP36)
- CRESTWARE Drain Tray, Polycarbonate, Half, 10-1/4 In (FP2DT)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP12)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP22)
- CAMBRO Basket, Flatware , Camrack (8FBNH434-151)
- Crestware Food Pans