Shop All Food Pans
Crestware
SAF-T-STAK Ninth x 2 1/2" Pan
Mfr # 2192
Zoro # G909215236
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified Yes
- Oven Safe No
- Freezer Safe No
- Dishwasher Safe No
- Product Type Steam Table Inset Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Steam Table Inset Pan |
NSF Certified | Yes |
Oven Safe | No |
Freezer Safe | No |
Dishwasher Safe | No |
Product Type | Steam Table Inset Pan |
Anti-Jam | No |
Compatible Pan Type | Ninth Size |
Description
Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Ninth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PRIDE Loose Rack 18X26 Dh65, Sc200 (970002)
- B&M B&M Original Fat Free Baked Beans 116 oz., PK6 (33049)
- VOLLRATH Plastic Scraper Spatula (52013)
- BROWNE FOODSERVICE Spoon, Perforated , 11"L, S/S (2752)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Drain Tray, Polycarbonate, Sixth, 4 In (FP6DT)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP36)
- CRESTWARE Drain Tray, Polycarbonate, Half, 10-1/4 In (FP2DT)
- CAMBRO Lid For Clear 12Qt Lettu Ce Bkt (RFSCWC12(135))
- Crestware Food Pans