Shop All Food Pans
Crestware
SAF-T-STAK Half Long x 6
Mfr # 2226
Zoro # G909215243
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pan Type Half Size
- Dishwasher Safe No
- Anti-Jam No
- Product Type Steam Table Inset Pan
- Oven Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Steam Table Inset Pan |
Compatible Pan Type | Half Size |
Dishwasher Safe | No |
Anti-Jam | No |
Product Type | Steam Table Inset Pan |
Oven Safe | No |
NSF Certified | Yes |
Freezer Safe | No |
Description
Steam Table Inset Pan, Overall Depth 6 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Half Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUREX Motor, Mcm, A0820B3680 (308318)
- EAGLE GROUP Infinite Ctrl, 240Vac 15A (301752)
- HANDGARDS Individually Wrapped Round Wood Toothpicks, 4", Natural, 12000PK (HND14020)
- BRADSHAW 3PC WD Spoon Set (27900)
- CRESTWARE Drain Tray, Polycarbonate, Sixth, 4 In (FP6DT)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Pan Cover, Polycarbonate, Fits Full Pan (FPC1)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- CAMBRO Shaker , 10 Oz, Salt/Pepper Lid (96SKRD-135)
- Crestware Food Pans