Shop All Food Pans
Crestware
SAF-T-STAK Full x 6" Pan
Mfr # 4006
Zoro # G109215265
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oven Safe No
- Product Type Steam Table Inset Pan
- Freezer Safe No
- Compatible Pan Type Full Size
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Steam Table Inset Pan |
Oven Safe | No |
Product Type | Steam Table Inset Pan |
Freezer Safe | No |
Compatible Pan Type | Full Size |
Dishwasher Safe | No |
NSF Certified | Yes |
Anti-Jam | No |
Description
Steam Table Inset Pan, Overall Depth 6 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Full Size, Gauge 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Radiant 19-3/4 X 2-3/16W 1-7/8 H (153539)
- CAPTIVE-AIRE Hinge Kit- For Exhaust Fan (HBKIT-01)
- BLACK FOREST Organic Gummy Bears, 0.8 oz Pouch, PK65 (21294)
- BOBS RED MILL NATURAL FOODS Textured Vegetable Protein 12 oz. Resealable Pouches, PK4 (1545S124)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP28)
- CRESTWARE Food Pan, Polycarbonate, Sixth, 7 In (FP64)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Drain Tray, Polycarbonate, Sixth, 4 In (FP6DT)
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- CAMBRO Food Pan, Half Size, Clear, PK6 (CA26CW135)
- Crestware Food Pans