Shop All Food Pans
Crestware
SAF-T-STAK Full x 2 1/2" Pan
Mfr # 2002
Zoro # G609215222
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe No
- Product Type Steam Table Inset Pan
- Compatible Pan Type Full Size
- NSF Certified Yes
- Anti-Jam No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Steam Table Inset Pan |
Dishwasher Safe | No |
Product Type | Steam Table Inset Pan |
Compatible Pan Type | Full Size |
NSF Certified | Yes |
Anti-Jam | No |
Oven Safe | No |
Freezer Safe | No |
Description
Steam Table Inset Pan, Overall Depth 2 1/2 in, NSF Certified Yes, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Inset Pan, Anti-Jam No, Compatible Pan Type Full Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Producers Rice Mill Classic Grains Parboil Milled Rice 50lbs (R1CA509Z0)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Medium Grind Cornmeal 25lbs (1148B25)
- ALLPOINTS Thermometer , W/Light Switch (1381207)
- STERO DISHWASHER Socket Relay Nds-8 (P47-6352)
- CRESTWARE Pan Cover, Polycarbonate, Fits Half Pan (FPC2)
- CRESTWARE Drain Tray, Polycarbonate, Third, 10-1/4 In (FP3DT)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP16)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP36)
- CRESTWARE Drain Tray, Polycarbonate, Sixth, 4 In (FP6DT)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- WINCO 1/2 Size 6 in Steam Table Pan (SPJL-206)
- Crestware Food Pans