Shop All Food Containers
Crestware
Round Storage Container, White, 8-1/4
Mfr # SQW12
Zoro # G1891596
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity (Qt.) 12
- Overall Length (In.) 12 in
- Load Capacity 12 qt.
- Overall Width (In.) 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SQW12
- Zoro # G1891596
- UPC # 710277447629
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 12 in |
Overall Width (In.) | 11 1/4 in |
Overall Depth (In.) | 8 1/4 in |
Overall Length | 12 in |
Overall Height (In.) | 8 1/4 in |
Details
Color | White |
Capacity (Qt.) | 12 |
Load Capacity | 12 qt. |
Material | Polyethylene |
Item | Square Container |
For Use With | Food |
Handle | yes |
Handle Color | White |
Type | Stackable |
Storage Container Style | Solid Walls, Solid Bottom |
Capacity | 12 qt |
Product Type | Square Container |
NSF Certified | No |
Dishwasher Safe | No |
Graduated | No |
Includes Handle | Yes |
Freezer Safe | No |
Microwaveable | No |
Description
Round Storage Container, Stackable, Capacity (Qt.) 12, Overall Length (In.) 12, Overall Width (In.) 11-1/4, Overall Height (In.) 8-1/4, Overall Depth (In.) 8-1/4, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GURLEYS Chocolate Almond Bark 20 oz., PK12 (84414)
- CRESTWARE Sauce Pan w/Cool Grip, 1-1/2 qt., Aluminum (PAN1H)
- CHEEZ-IT Cheez-It Profit Paks White Cheddar Crackers 1.5 oz., PK60 (2410012660)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- CRESTWARE Ingredient Bin, Beige, 40qt. (IN10)
- CRESTWARE Round Storage Container Lid, Green (RCCL24)
- CRESTWARE Square Storage Container Lid, White (SQCL24)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- CRESTWARE Round Storage Container, Clear, 1qt. (RCC1)
- CRESTWARE Food Box, Clear, 97 qt. (SBF12)
- BAKERS MARK 32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid (176IB32W)
- Crestware Food Containers