Shop All Food Containers
Crestware
Round Storage Container, White, 7 "D
Mfr # SQW6
Zoro # G2455997
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity (Qt.) 6
- Overall Length (In.) 8 3/4 in
- Load Capacity 6 qt.
- Overall Width (In.) 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SQW6
- Zoro # G2455997
- UPC # 710277447605
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 8 3/4 in |
Overall Width (In.) | 8 3/4 in |
Overall Depth (In.) | 7 in |
Overall Length | 8 3/4 in |
Overall Height (In.) | 7 in |
Details
Color | White |
Capacity (Qt.) | 6 |
Load Capacity | 6 qt. |
Material | Polyethylene |
Item | Food Storage Container |
For Use With | Food |
Storage Container Style | Solid Walls, Solid Bottom |
Handle Color | White |
Type | Stackable |
Handle | yes |
Capacity | 6 qt |
Product Type | Food Storage Container |
NSF Certified | No |
Freezer Safe | Yes |
Microwaveable | No |
Dishwasher Safe | No |
Graduated | No |
Includes Handle | Yes |
Description
Round Storage Container, Stackable, Capacity (Qt.) 6, Overall Length (In.) 8-3/4, Overall Width (In.) 8-3/4, Overall Height (In.) 7, Overall Depth (In.) 7, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Ir Burner 27 X 5 Steel (00-414854-00001)
- WARING Element 177270 Wct805B815 (033534)
- CAMBRO Hinge Kit (60012)
- DIXIE Spoon, Soup, Styrene, Hvywt 100PK (DXESH207)
- CRESTWARE Square Storage Container Lid, Blue (SQCL12)
- CRESTWARE Round Storage Container, Clear, 4 "D (SQC2)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- CRESTWARE Round Storage Container, White, 18qt. (RCW18)
- CRESTWARE Round Storage Container Lid, Clear (RCCL1)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- PROGRESSIVE GRATER 4SIDE 9-3/8"" SS (HG-925)
- Crestware Food Containers