Shop All Food Containers
Crestware
Round Storage Container, White, 7-1/4 "D
Mfr # SQW4
Zoro # G2456006
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 4
- Color White
- Overall Length (In.) 7 1/4 in
- Load Capacity 4 qt.
- Overall Width (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # SQW4
- Zoro # G2456006
- UPC # 710277447599
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/4 in |
Overall Width (In.) | 7 1/4 in |
Overall Depth (In.) | 7 1/4 in |
Overall Length | 7 1/4 in |
Overall Height (In.) | 7 1/4 in |
Details
Capacity (Qt.) | 4 |
Color | White |
Load Capacity | 4 qt. |
Material | Polyethylene |
Item | Food Storage Container |
For Use With | Food |
Storage Container Style | Solid Walls, Solid Bottom |
Handle Color | White |
Type | Stackable |
Handle | yes |
Capacity | 4 qt |
Product Type | Food Storage Container |
Dishwasher Safe | No |
Includes Handle | Yes |
Freezer Safe | Yes |
NSF Certified | No |
Microwaveable | No |
Graduated | No |
Description
Round Storage Container, Stackable, Capacity (Qt.) 4, Overall Length (In.) 7-1/4, Overall Width (In.) 7-1/4, Overall Height (In.) 7-1/4, Overall Depth (In.) 7-1/4, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Door Handle (S1196X)
- SOUTHBEND Burner Valve 1/4"Mpt X 1/4"Mpt (1176008)
- NIECO Pliers For Conveyor Belt (9133)
- ELECTROLUX Glass Shelf (240350609)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- CRESTWARE Square Storage Container Lid, 3/4 "D (SQWL68)
- CRESTWARE Round Storage Container, Clear, 18qt. (RCC18)
- CRESTWARE Food Box, Clear, 97 qt. (SBF12)
- CRESTWARE Round Storage Container, Clear, 4 "D (SQC2)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- Crestware Food Containers