Shop All Food Containers
Crestware
Round Storage Container Lid, Red
Mfr # RCCL68
Zoro # G2456207
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length (In.) 9 1/2 in
- Material Polyethylene
- Overall Width (In.) 9 in
- Overall Depth (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # RCCL68
- Zoro # G2456207
- UPC # 710277447391
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 9 1/2 in |
Overall Width (In.) | 9 in |
Overall Depth (In.) | 1/4 in |
Overall Length | 9 1/2 in |
Overall Height (In.) | 1/4 in |
Details
Color | Red |
Material | Polyethylene |
Item | Container Lid |
For Use With | Food |
Features | NSF STD |
Type | Stackable |
Handle | No |
Lid Color | Red |
Product Type | Container Lid |
Microwaveable | No |
Graduated | No |
Freezer Safe | Yes |
Includes Handle | No |
NSF Certified | Yes |
Dishwasher Safe | No |
Description
Round Storage Container Lid, Stackable, Overall Length (In.) 9-1/2, Overall Width (In.) 9, Overall Height (In.) 1/4, Overall Depth (In.) 1/4, Color Red, Handle No, Material Plastic, For Use With Food, NSF STD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Ignition Tube (145912)
- CAMBRO Metal Latch w/ 4 Holes (60092)
- SCOTSMAN Ice Thickness Sensor For - Part# Sca39031-021 (SCA39031-021)
- VULCAN HART Orifice, Spud (00-010901-00055)
- CRESTWARE Food Box, Clear, 34 qt. (SBH9)
- CRESTWARE Ingredient Bin, Beige, 40qt. (IN10)
- CRESTWARE Food Box, Clear, 22 qt. (SBH6)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- CRESTWARE Round Storage Container Lid, 7-1/2 "L (RCWL24)
- CAMBRO 22 qt Food Storage Container (RFS22PP190)
- Crestware Food Containers