Shop All Food Containers
Crestware
Round Storage Container Lid, Green
Mfr # RCCL24
Zoro # G2456216
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length (In.) 7 3/4 in
- Material Polyethylene
- Overall Width (In.) 7 1/2 in
- Overall Depth (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # RCCL24
- Zoro # G2456216
- UPC # 710277447384
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 7 3/4 in |
Overall Width (In.) | 7 1/2 in |
Overall Depth (In.) | 1/4 in |
Overall Length | 7 3/4 in |
Overall Height (In.) | 1/4 in |
Details
Color | Green |
Material | Polyethylene |
Item | Container Lid |
For Use With | Food |
Features | NSF STD |
Type | Stackable |
Handle | No |
Lid Color | Green |
Product Type | Container Lid |
Dishwasher Safe | No |
Microwaveable | No |
Freezer Safe | Yes |
Graduated | No |
Includes Handle | No |
NSF Certified | Yes |
Description
Round Storage Container Lid, Stackable, Overall Length (In.) 7-3/4, Overall Width (In.) 7-1/2, Overall Height (In.) 1/4, Overall Depth (In.) 1/4, Color Green, Handle No, Material Plastic, For Use With Food, NSF STD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Bus Tub, Polypropylene, Gray (BT7GY)
- EL YUCATECO Achiote Paste 10lbs (816493010088)
- MAGIKITCHEN PRODUCTS Top Grd Std Lr648/672 (2F-1091404)
- YORK Capacitor, Run Single, 5Mfd, 440V, Flat (S1-CAP44050F)
- CRESTWARE Food Box Drain Tray, Clear, 1 in. D (SBFDT)
- CRESTWARE Square Storage Container Lid, Red (SQCL68)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- CRESTWARE Round Storage Container Lid, Clear (RCCL1)
- CRESTWARE Food Box, Clear, 34 qt. (SBH9)
- CRESTWARE Round Storage Container, White, 9 "D (SQW8)
- CAMBRO Cambro IBS27148-Mobile Ingredient Bin w/Lid, Polyethlene, 27 Gal., White (IBS27148)
- Crestware Food Containers