Shop All Food Containers
Crestware
Round Storage Container Lid, 3 "L
Mfr # RCWL1218
Zoro # G2456155
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length (In.) 13 in
- Overall Width (In.) 12 1/2 in
- Material Polyethylene
- Overall Depth (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # RCWL1218
- Zoro # G2456155
- UPC # 710277447490
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 13 in |
Overall Width (In.) | 12 1/2 in |
Overall Depth (In.) | 1/2 in |
Overall Length | 13 in |
Overall Height (In.) | 1/2 in |
Details
Color | White |
Material | Polyethylene |
Item | Container Lid |
For Use With | Food |
Type | Stackable |
Handle | No |
Lid Color | White |
Product Type | Container Lid |
Microwaveable | No |
Dishwasher Safe | No |
NSF Certified | No |
Graduated | No |
Freezer Safe | Yes |
Includes Handle | No |
Description
Round Storage Container Lid, Stackable, Overall Length (In.) 13, Overall Width (In.) 12-1/2, Overall Height (In.) 1/2, Overall Depth (In.) 1/2, Color White, Handle No, Material Plastic, For Use With Food
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disp Din Nap, 6 in x 7 in, PK8000 (BWK8316)
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In (25353)
- WARING Jar /48 Ounce Eastman (019560-E)
- SOPHIE MAE Sophie Mae Brittle Bites Peg Bag, PK12 (15404)
- CRESTWARE Food Box, Clear, 22 qt. (SBH6)
- CRESTWARE Round Storage Container, White, 18qt. (RCW18)
- CRESTWARE Round Storage Container, Clear, 9 "D (SQC8)
- CRESTWARE Ingredient Bin, Beige, 8qt. (IN2)
- CRESTWARE Round Storage Container, White, 3-3/4 (SQW2)
- CRESTWARE Round Storage Container, White, 4qt. (RCW4)
- KILNER Regular Mouth Preserve Jar 13.5 oz 1 pk (0025.056)
- Crestware Food Containers