Shop All Food Containers
Crestware
Round Storage Container, Clear, 9 "D
Mfr # SQC8
Zoro # G1891605
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity (Qt.) 8
- Load Capacity 8 qt.
- Overall Length (In.) 8 1/4 in
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SQC8
- Zoro # G1891605
- UPC # 710277447537
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 8 1/4 in |
Overall Width (In.) | 8 3/4 in |
Overall Length | 8 1/4 in |
Overall Depth (In.) | 9 in |
Overall Height (In.) | 9 in |
Details
Color | Clear |
Capacity (Qt.) | 8 |
Load Capacity | 8 qt. |
Material | polycarbonate |
Item | Food Storage Container |
For Use With | Food |
Type | Stackable |
Capacity | 8 qt |
Product Type | Food Storage Container |
Includes Handle | Yes |
NSF Certified | Yes |
Microwaveable | No |
Graduated | No |
Freezer Safe | Yes |
Dishwasher Safe | No |
Features | NSF STD |
Handle Color | Clear |
Storage Container Style | Solid Walls, Solid Bottom |
Handle | yes |
Description
Round Storage Container, Stackable, Capacity (Qt.) 8, Overall Length (In.) 8-1/4, Overall Width (In.) 8-3/4, Overall Height (In.) 9, Overall Depth (In.) 9, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Stainless Steel Single Serve 102 oz. Airpot Coffee Brewer (Axiom APS)
- GENUINE JOE Medium-Weight Soup Spoon, PK1000 (GJO20003)
- LAKESIDE Regular Open Drop-In Plate Dispenser; ADA - Fits Plates Up to 5" (400025)
- GARLAND Pilot Burner Nat/Lp For - Part# Gl1091899 (GL1091899)
- CRESTWARE Round Storage Container, White, 8qt. (RCW8)
- CRESTWARE Round Storage Container, White, 9 "D (SQW8)
- CRESTWARE Square Storage Container Lid, Red (SQCL68)
- CRESTWARE Food Box Drain Tray, Clear, 1 in. D (SBFDT)
- CRESTWARE Round Storage Container, White, 18qt. (RCW18)
- CRESTWARE Ingredient Bin, Beige, 20qt. (IN5)
- TABLECRAFT Bus Tub, 22"X16"X7", Hdpe, Brn (1537BR)
- Crestware Food Containers